ABB ELECTRIFICATION CANADA INC E150S-1/2X4EG Superstrut® Lag Bolt Screw 1/2 in 4 in L Electro Galvanized
Description
Lag bolt.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Lag Bolt Screw | System of Measurement | SAE |
| Thread Diameter | 1/2 in | Length | 4 in |
| Material | Steel | Finish | Electro Galvanized |
| Packaging Quantity | 25/Pack | UPC | 616013106525 |
Packages
| 50 - UNIT - (50) |