Abbotsford
MICBM506

ABB ELECTRIFICATION CANADA INC BM506 Bolt machine steel 5/8x6in MICROELECTRIC

Price $17.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BM506

Description

MICROELECTRIC® Machine bolt, pole line hardware, 5/8x6 inch.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Machine Bolt with Nut Type Machine bolts
Overall Length 6 in Material Steel
Head Size 5/8 in dia x 1-1/2 in H For Use With Pole Lines
UPC 624871008042

Packages

1 - UNIT - 1