Description
MICROELECTRIC® Machine bolt, pole line hardware, 5/8x16 inch.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Machine Bolt with Nut | Type | Machine bolts |
| Thread Size | 5/8 in | Overall Length | 16 in |
| Material | Steel | Head Size | 5/8 in dia x 6 in H |
| Finish | Untreated | UPC | 624871008103 |
Packages
| 1 - UNIT - 1 |