Abbotsford
MICBM516

ABB ELECTRIFICATION CANADA INC BM516 Microlectric® Machine Bolt with Nut 5/8 in 16 in L Untreated

Price $23.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BM516

Description

MICROELECTRIC® Machine bolt, pole line hardware, 5/8x16 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Machine Bolt with Nut Type Machine bolts
Thread Size 5/8 in Overall Length 16 in
Material Steel Head Size 5/8 in dia x 6 in H
Finish Untreated UPC 624871008103

Packages

1 - UNIT - 1