×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
CSPE14214X075BZ

ABB E142-1/4X075BZ Screw cap hex head silicone bronze 1/4x3/4"

Price $1.8163 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-1/4X075BZ

Description

Superstrut® Hexagonal head cap screw made from silicone bronze. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cap Screw Type Threaded
Series E142 Thread Size 1/4 in
Overall Length 3/4 in Material Silicone Bronze
Finish Electrogalvanized Thread Type UNC
Head Style Hex Head Size 0.65 in W x 0.243 in H
Application For Channel and Channel Fittings UPC 616013099568

Packages

1 - UNIT - 1