Abbotsford
CSPE14214X075SS6

ABB ELECTRIFICATION CANADA INC E142-1/4X075SS6 HEX HEAD CAP SCR 1/4X3/4IN 316 SS

Price $0.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E142-1/4X075SS6

Description

Screw, Hex Head Cap, Size 1/4 x 3/4 Inch, Type 316 Stainless Steel

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cap Screw Type Threaded Products & Hardware (Series 100)
Thread Size 1/4 in Overall Length 3/4 in
Material Stainless Steel Grade 316
Thread Type UNC Head Style Hex
For Use With Channel and Channel Fittings Application For use with channel and channel fittings
UPC 616013125359

Packages

100 - UNIT - (100)