Abbotsford
CSPE14212X125SS6C

ABB ELECTRIFICATION CANADA INC E142-1/2X125SS6C Screw cap hex head SS 1/2x1-1/4"

Price $4.8774 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E142-1/2X125SS6C

Description

Superstrut® Hexagonal head cap screw made from stainless steel. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products & Hardware (Series 100)
Thread Size 0.5 in Material Stainless Steel
Thread Type UNC Application For use with channel and channel fittings
UPC 786210328683

Packages

50 - UNIT - (50)