ABB ELECTRIFICATION CANADA INC E142-1/2X275EG Screw cap hex head electrogalvanized steel 1/2x2-3/4"
Description
Hex head cap screw.
Specifications
| Brand Name | ABB | Type | Threaded Products & Hardware (Series 100) |
| Thread Size | 0.5 in | Material | Steel |
| Finish | Electrogalvanizing | Thread Type | UNC |
| Application | For use with channel and channel fittings | UPC | 616013107744 |
Packages
| 50 - UNIT - (50) |