ABB ELECTRIFICATION CANADA INC E142-3/8X075EG Superstrut® Hex Cap Screw 3/8 in 3/4 in L Electro Galvanized
Description
Cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cap Screw | Type | Threaded |
| Series | E142 | Thread Size | 3/8 in |
| Overall Length | 3/4 in | Material | Steel |
| Finish | Electro Galvanized | Thread Type | UNC |
| Head Style | Hex | Head Size | 0.65 in W x 0.243 in H |
| Application | For Use with Channel and Channel Fittings | UPC | 616013103098 |
Packages
| 100 - UNIT - (100) |