Abbotsford
CSPE142516X150EG

ABB E142-5/16X150EG Screw cap hex head electrogalvanized steel 5/16x1-1/2"

Price $0.8572 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-5/16X150EG

Description

Cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products & Hardware (Series 100)
Thread Size 0.3125 in Material Steel
Finish Electrogalvanizing Thread Type UNC
Application For use with channel and channel fittings UPC 616013114384

Packages

100 - UNIT - (100)