ABB ELECTRIFICATION CANADA INC E142-5/16X150EG Screw cap hex head electrogalvanized steel 5/16x1-1/2"
Description
Cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | ABB | Type | Threaded Products & Hardware (Series 100) |
| Thread Size | 0.3125 in | Material | Steel |
| Finish | Electrogalvanizing | Thread Type | UNC |
| Application | For use with channel and channel fittings | UPC | 616013114384 |
Packages
| 100 - UNIT - (100) |