ABB 1/4 inch x 1-1/4 inch Hex Head Cap Screw, Electro-Galvanized Steel
Description
Superstrut® Hexagonal head cap screw made from electro galvanized grade 2 mild steel and are case hardened. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.
Specifications
| Brand Name | ABB | Type | Threaded Products and Hardware |
| Material | Steel | Finish | Electrogalvanizing |
| Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. | UPC | 616013099032 |
Packages
| 100 - UNIT - (100) |