Abbotsford
MICT102L

ABB ELECTRIFICATION CANADA INC T102L Microlectric® Lag Screw 1/4 in 2-1/2 in L

Price $2.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T102L

Description

Lag screws for use with Microlectric® meter sockets.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Lag Screw Type Right Hand Thread
Thread Size 1/4 in Overall Length 2-1/2 in
Material Steel Packaging Quantity 100/Pack
UPC 624871008257

Packages

1 - UNIT - 1