Description
Lag screws for use with Microlectric® meter sockets.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Lag Screw | Type | Right Hand Thread |
| Thread Size | 1/4 in | Overall Length | 2-1/2 in |
| Material | Steel | Packaging Quantity | 100/Pack |
| UPC | 624871008257 |
Packages
| 1 - UNIT - 1 |