Abbotsford

ABB ELECTRIFICATION CANADA INC T305 Microlectric® Lag Screw 3/8 in 5 in L

Price $4.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T305

Description

Microlectric® lag screw constructed from steel, silver colour. Application in all provinces.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Lag Screw Type Lag Screws
Thread Size 3/8 in Overall Length 5 in
Material Steel System of Measurement Imperial
Shank Size 9.525 mm UPC 624871022291

Packages

1 - UNIT - 1