Abbotsford

ABB T306 Microlectric® Lag Screw 3/8 in 6 in L

Price $5.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:T306

Description

Steel lag screw, pole line hardware.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Lag Screw Type Lag Screws
Thread Size 3/8 in Overall Length 6 in
Material Steel Shank Size 9.5 mm
UPC 624871022307

Packages

1 - UNIT - 1