Abbotsford

ABB ELECTRIFICATION CANADA INC T308 Microlectric® Hex Lag Screw 3/8 in 8 in L

Price $11.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T308

Description

Steel lag screw, pole line hardware.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Lag Screw Type Lag Screws
Thread Size 3/8 in Overall Length 8 in
Material Steel Head Style Hex
UPC 624871022321

Packages

1 - UNIT - 1