Abbotsford

ABB ELECTRIFICATION CANADA INC T406 Microlectric® Hex Lag Screw 1/2 in 6 in L

Price $6.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T406

Description

Steel lag screw, pole line hardware.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Lag Screw Type Lag Screws
Thread Size 1/2 in Overall Length 6 in
Material Steel Head Style Hex
UPC 624871008394

Packages

1 - UNIT - 1