Description
6-32 x 3 Round Head Machine Screw in 100 quantity.
Specifications
| Overall Length | 3 inch | Head Style | Round Head |
| Head Size | #6-32 | Packaging Quantity | 100 Pieces |
Packages
| 1 - UNIT - 1 |
6-32 x 3 Round Head Machine Screw in 100 quantity.
| Overall Length | 3 inch | Head Style | Round Head |
| Head Size | #6-32 | Packaging Quantity | 100 Pieces |
| 1 - UNIT - 1 |