Description
Specifications
| Overall Length | 1 inch | Material | Stainless Steel |
| Head Style | Round Head | Head Size | #6-32 |
| Packaging Quantity | 100 Pieces |
Packages
| 1 - UNIT - 1 |
| Overall Length | 1 inch | Material | Stainless Steel |
| Head Style | Round Head | Head Size | #6-32 |
| Packaging Quantity | 100 Pieces |
| 1 - UNIT - 1 |