Description
Specifications
| Overall Length | 1-1/4 inch | Head Style | Round Head |
| Head Size | #10-24 | Packaging Quantity | 100 Pieces |
| UPC | 059994449555 |
Packages
| 1 - UNIT - 1 |
| Overall Length | 1-1/4 inch | Head Style | Round Head |
| Head Size | #10-24 | Packaging Quantity | 100 Pieces |
| UPC | 059994449555 |
| 1 - UNIT - 1 |