Description
Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Sheet Metal Screw |
| Type | Type A | Thread Size | #10 |
| Overall Length | 1-1/4 in | Drive Type | Robertson |
| Material | Stainless Steel | System of Measurement | Imperial |
| Head Style | Square Pan | Packaging Quantity | 100/Pack |
Packages
| 1 - UNIT- 1 | 5 - UNIT - 5 |