Description
8-32x1-3/4 Steel Machine Screws, 100 in quantity.
Specifications
| Overall Length | 1-3/4 inch | Head Style | Round Head |
| Head Size | #8-32 | Packaging Quantity | 100 Pieces |
| UPC | 059994512563 |
Packages
| 1 - UNIT - 1 |
8-32x1-3/4 Steel Machine Screws, 100 in quantity.
| Overall Length | 1-3/4 inch | Head Style | Round Head |
| Head Size | #8-32 | Packaging Quantity | 100 Pieces |
| UPC | 059994512563 |
| 1 - UNIT - 1 |