Description
Specifications
| Overall Length | 2-3/4 inch | Head Style | Hex Head |
| Head Size | 3/16 | Packaging Quantity | 1200 Pieces |
Packages
| 1 - UNIT - 1 |
| Overall Length | 2-3/4 inch | Head Style | Hex Head |
| Head Size | 3/16 | Packaging Quantity | 1200 Pieces |
| 1 - UNIT - 1 |