Description
1/4 x 1-3/4 inch Hex Head Concrete Screws
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Concrete Screw |
| Thread Diameter | 1/4 in | Length | 1-3/4 in |
| Drive Type | Slotted | Head Type | Hex |
| Material | Steel | System of Measurement | Imperial |
| Package Quantity | 50/Jar | UPC | 625912721081 |
Packages
| 1 - UNIT - 1 |