Description
1/4 x 2-3/4 inch Hex Head Concrete Screw.
Specifications
| Length | 2-3/4 inch | Head Type | Hex Head |
| Head Size | 1/4 | Package Quantity | 50 Pieces |
| UPC | 625912721098 |
Packages
| 1 - UNIT - 1 |
1/4 x 2-3/4 inch Hex Head Concrete Screw.
| Length | 2-3/4 inch | Head Type | Hex Head |
| Head Size | 1/4 | Package Quantity | 50 Pieces |
| UPC | 625912721098 |
| 1 - UNIT - 1 |