Description
3/16 x 1-1/4 inch Hex Head Concrete Screw in 50 quantity.
Specifications
| Length | 1-1/4 inch | Head Type | Hex Head |
| Package Quantity | 50 Pieces | UPC | 625912721111 |
Packages
| 1 - UNIT - 1 |
3/16 x 1-1/4 inch Hex Head Concrete Screw in 50 quantity.
| Length | 1-1/4 inch | Head Type | Hex Head |
| Package Quantity | 50 Pieces | UPC | 625912721111 |
| 1 - UNIT - 1 |