Description
#3/16 x1-3/4 Hex Head Concrete Screws. 50 pieces in quantity.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Concrete Screw |
| Thread Diameter | 3/16 in | Length | 1-3/4 in |
| Drive Type | Slotted | Head Type | Hex |
| Material | Steel | System of Measurement | Imperial |
| Package Quantity | 50/Jar | UPC | 625912721227 |
Packages
| 1 - UNIT - 1 |