Description
#10 x 1 Type A Robertson Square Pan Head Screw in 6000 quantity. Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.
Specifications
| Length | 1 inch | Head Type | Square Pan Head |
| Head Size | #10 | Point Type | Tapping |
| Packaging Quantity | 6000 Pieces | For Use With | Ideal for use in wood, metal and plastics. |
| UPC | 059994395357 |
Packages
| 1 - UNIT - 1 |