Description
Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Tapping Screw |
| System of Measurement | Imperial | Thread Diameter | #10 |
| Length | 1-1/2 in | Head Type | Truss |
| Packaging Quantity | 500/Pack |
Packages
| 1 - UNIT - 1 |