Abbotsford
ROBF56646

RACK-A-TIERS F56646 #8 x 1-1/4 inch Truss Head Tapping Screws (5000 Pieces/Pack)

Price $276.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F56646

Description

Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.

Specifications

Length 1-1/4 inch Head Type Truss Head
Head Size #8 Point Type Tapping
Packaging Quantity 5000 Pieces For Use With Ideal for use in wood, metal and plastics.
UPC 059994566467

Packages

1 - UNIT - 1