Description
Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.
Specifications
| Length | 1 inch | Head Type | Square Pan Head |
| Material | Stainless Steel | Head Size | #10 |
| Point Type | Tapping | Packaging Quantity | 100 Pieces |
| For Use With | Ideal for use in wood, metal and plastics. |
Packages
| 1 - UNIT - 1 |