Description
Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.
Specifications
| Brand Name | Rack-A-Tiers | Item Name | Sheet Metal Screw |
| System of Measurement | SAE | Thread Diameter | #8 |
| Length | 1 in | Drive Type | Robertson |
| Head Type | Pan | Material | Stainless Steel |
| Point Type | Type A | Packaging Quantity | 100/Pack |
Packages
| 5 - UNIT - (5) |