Description
Kwixin - Double Lead Thread. A stronger screw with twin lead threads for faster drive times/ Ideal for use in hard woods.
Specifications
| Length | 1-1/4 inch | Head Type | Square Flat Head |
| Material | Stainless Steel | Head Size | #10 |
| Point Type | Kwixin | Packaging Quantity | 100 Pieces |
| For Use With | Ideal for use in hard woods. |
Packages
| 1 - UNIT - 1 |