Abbotsford
ROBF35885

RACK-A-TIERS F35885 #8 x 3/4 inch Robertson Square Flat Head Tapping Screws (15000 Pieces/Pack)

Price $448.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F35885

Description

Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.

Specifications

Length 3/4 inch Head Type Square Flat Head
Head Size #8 Point Type Tapping
Packaging Quantity 15,000 Pieces/Pack For Use With Ideal for use in wood, metal and plastics.
UPC 059994358857

Packages

1 - UNIT - 1