Abbotsford
ROBF46863

RACK-A-TIERS F46863 #10 x 1-1/2 inch Robertson Square Flat Head Kwixin Screws (4000 Pieces/Pack)

Price $249.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F46863

Description

Kwixin - Double Lead Thread. A stronger screw with twin lead threads for faster drive times/ Ideal for use in hard woods.

Specifications

Length 1-1/2 inch Head Type Square Flat Head
Head Size #10 Point Type Kwixin
Packaging Quantity 4000 Pieces For Use With Ideal for use in hard woods.
UPC 059994468631

Packages

1 - UNIT - 1