Abbotsford
ROBF48426

RACK-A-TIERS F48426 #10 x 1-1/2 inch Robertson Square Pan Head Tapping Screws (3000 Pieces/Pack)

Price $239.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F48426

Description

10 x 1-1/2 inch Type A Robertson Square Pan Head Screw in 3000 quantity. Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.

Specifications

Length 1-1/2 inch Head Type Square Pan Head
Head Size #10 Point Type Tapping
Packaging Quantity 3000 Pieces For Use With Ideal for use in wood, metal and plastics.
UPC 059994484266

Packages

1 - UNIT - 1