Description
10 x 2 inch Type A Robertson Square Pan Head Screw in 2500 quantity. Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.
Specifications
| Length | 2 inch | Head Type | Square Pan Head |
| Head Size | #10 | Point Type | Tapping |
| Packaging Quantity | 2500 Pieces | For Use With | Ideal for use in wood, metal and plastics. |
| UPC | 059994484297 |
Packages
| 1 - UNIT - 1 |