Description
Kwixin - Double Lead Thread. A stronger screw with twin lead threads for faster drive times/ Ideal for use in hard woods.
Specifications
| Length | 3 inch | Head Type | Square Flat Head |
| Head Size | #8 | Point Type | Kwixin |
| Packaging Quantity | 1500 Pieces | For Use With | Ideal for use in hard woods. |
| UPC | 059994484570 |
Packages
| 1 - UNIT - 1 |