Description
Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.
Specifications
| Length | 2 inch | Head Type | Pan Head |
| Head Size | #12 | Point Type | Tapping |
| Packaging Quantity | 100 Pieces | For Use With | Ideal for use in wood, metal and plastics. |
| UPC | 059994555164 |
Packages
| 1 - UNIT - 1 |