Abbotsford
ROBF56438

RACK-A-TIERS F56438 #10 x 3/4 inch Truss Head Tapping Screw (8000 Pieces/Pack)

Price $440.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F56438

Description

Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.

Specifications

Length 3/4 inch Head Type Truss Head
Head Size #10 Point Type Tapping
Packaging Quantity 8000 Pieces For Use With Ideal for use in wood, metal and plastics.
UPC 059994564388

Packages

1 - UNIT - 1