Description
Lo-Root Thread-Single lead deep thread with a wide spacing for superior holding in softwoods and particle boards.
Specifications
| Length | 1-1/2 inch | Head Type | Square Flat Head |
| Head Size | #10 | Point Type | Lo-Root |
| Packaging Quantity | 100 Pieces | UPC | 059994564326 |
Packages
| 1 - UNIT - 1 |