Description
#8 x 1-1/4 inch Robertson Square Flat Head Lo-Root Screws (100 Pieces/Pack). Lo-Root Thread-Single lead deep thread with a wide spacing for superior holding in softwoods and particle boards.
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Wood Screw | Type | 2/3 Threaded |
| System of Measurement | Box | Thread Diameter | #8 |
| Thread Pitch | Screw | Length | 1-1/4 in |
| Thread Length | 1.25 in | Drive Type | Square |
| Head Type | Flat | Material | Steel |
| Finish | Chrome | Thread Type | Lo-Root |
| UPC | 059994583358 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |