Abbotsford
ROBF64243

RACK-A-TIERS F64243 #10 x 1-1/2 inch Robertson Square Pan Head Tapping Screws (500 Pieces/Pack)

Price $40.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F64243

Description

Wood/Metal Tapping - Fully threaded single lead type "A" thread, with gimlet point. Ideal for use in wood, metal and plastics.

Specifications

Length 1-1/2 inch Head Type Square Pan Head
Head Size #10 Point Type Tapping
Packaging Quantity 500 Pieces For Use With Ideal for use in wood, metal and plastics.
UPC 625912642430

Packages

1 - UNIT - 1