Description
8 x 1 Flat 2/3 Lo-Root Head Screw (500 Pieces/Jar). Lo-Root Thread-Single lead deep thread with a wide spacing for superior holding in softwoods and particle boards.
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
| System of Measurement | Jar | Thread Diameter | 0.16 |
| Thread Pitch | Screw | Length | 1.0 in |
| Thread Length | 1 in | Head Type | Flat |
| Material | Steel | Finish | Chrome |
| UPC | 059994642598 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 |