Abbotsford
RAWPFM2231100

STANLEY BLACK & DECKER PFM2231100 ROD HANGER STEEL 3/8in

Price $1.2836 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:STANLEY BLACK & DECKER
Manufacturer #:PFM2231100

Description

Hangermate is an all steel threaded fastening system for suspending steel threaded rod vertically overhead in pipe hanging, fire protection, electrical conduit and cable-tray applications. They are available in versions which can be installed in a variety of base materials including steel purlins, bar joists and beams, wood frame columns and beams, as well as concrete ceilings, beams and columns. Steel threaded rods in 1/4 and 3/8" diameters can be vertically suspended with Hangermate (a 1/2" diameter size is also available for wood). They are also offered in a side mount style for lateral installation of 1/4" and 3/8" diameter steel threaded rods onto joists, columns and overhead members. For all steel and wood hangers, a Hangermate Socket Driver is recommended to provide proper installation with a drill screw gun. For concrete hangers, a powered impact tool with a clutch is recommended. A pivot head version is also available for flexible connection angle and positioning of rod hangers. An acoustical ceiling eyelet version is also available for hanging wire or cable attachments.

Specifications

Brand Name DeWalt Sub Brand HangerMate®
Item Name Rod Hanging Anchor Size 1/4 in dia
Load Capacity 2375 lb Material Carbon Steel
Color/Finish Zinc-Plated Dimensions 1 in L
Standards FM Approved, UL Listed Application For Steel and General Applications
UPC 075352304519

Packages

25 - UNIT - (25)