Abbotsford

ABB ELECTRIFICATION CANADA INC K58 Microlectric® Eye Nut 1-5/16 x 1-11/16 in Steel Hot-Dipped Galvanized

Price $29.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:K58

Description

Eye nut is made of hot galvanized steel with silver colour. Available in tapped 5/8 inch and 1-5/16 x 1-11/16 inch size.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Eye Nut Type Tapered
Size 1-5/16 x 1-11/16 in Inside Height 3-1/2 in
Outside Width 2-7/16 in Material Steel
Finish Hot-Dipped Galvanized UPC 624871009247

Packages

1 - UNIT - 1