Abbotsford
CSPE145516SS6

ABB ELECTRIFICATION CANADA INC E145-5/16SS6 Nut hex standard SS 5/16"

Price $0.7551 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E145-5/16SS6

Description

Superstrut® channel nuts are manufactured from Grade 2 mild steel and are case hardened. Superstrut® self aligning channel nuts are designed to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. The extreme resistance to side slip results from the unique design of the alternate teeth, spaced and designed to develop a wedging action that increases with pressure or load.

Specifications

Brand Name ABB Height 17/64 in
Material Stainless Steel Type Threaded Products & Hardware (Series 100)
UPC 616013109670

Packages

50 - UNIT - (50)