Abbotsford
CSPSPW3/8HN

ABB ELECTRIFICATION CANADA INC SPW3/8HN 3/8IN HEX NUT ZINC PLATED

Price $2.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPW3/8HN

Description

Zinc Plated Steel tray hardware 3/8 inches hex nut

Specifications

Brand Name Thomas & Betts Item Name Hex Nut
Thread Diameter 3/8 in Material Steel
Finish Zinc-Plated Type Hardware
System of Measurement Imperial Packaging Quantity 1/Box
UPC 785055391142

Packages

1 - UNIT - 1