Description
Bronze hex nut.
Specifications
| Brand Name | ABB | Sub Brand | B Electricians' Supplies,T |
| Item Name | Hex Nut | Thread Diameter | 1/4 in |
| Thread Pitch | 20 | Thread Type | UNC |
| Material | Silicon Bronze | Type | Hexagonal Nut |
| Packaging Quantity | 100/Pack, 1000/Case | UPC | 783786774180 |
Packages
| 100 - UNIT - (100) |